Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
GPC GBK9414 BOTTLE SKIP BLACK135L GBK9414 BOTTLE SKIP BLACK135L
GPC GBK9414 BOTTLE SKIP BLACK135L GBK9414 BOTTLE SKIP BLACK135L
100% Recycled Bottle Skip
References
gpc industries:
GBK9414 BOTTLE SKIP BLACK135L
rubix:
256A9177
Technical specifications
Type
Container Trucks
Product details
Technical specifications
Product details : GPC GBK9414 BOTTLE SKIP BLACK135L GBK9414 BOTTLE SKIP BLACK135L
Fully welded construction
Each arm has end stops to prevent items falling off
Load heavy materials at base
Load Capacity per arm: 200kg
N.B. A fork lift will be needed to unload these units
Technical specifications
Attributes
Type
Container Trucks
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
106.18
excl. VAT
/
Each
Β£
127.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-137100-6 14 COMP 43020702.51
SPARTEX SIADJSH15LXX ADJUST SHELF TO SUIT 1500MM BENCHSILVER
BOTT SINGLE TOOLCLIP 100MM 14001147 PACK OF 5
SPARTEX S6MSLOUVREPX LOUVRE PANELGALVANISED
ARMORGARD TKD1 DIVIDER KIT SET OF 3
SPARTEX SLES1246ZSXX EXTRA SHELVES TO SUIT 1200.460 STAINLESS STEEL
BOTT CUBIO DIVIDER KIT ETS-85100 7 COMP 43020727.51
SPARTEX SELS1745NLXXNEOSTAT LOWER SHELVES-1800X600 NEOSTAT
BOTT CUBIO DIVIDER KIT ETS-86100-6 11 COMP 43020660.51
SPARTEX S6MSLOVPANXX DUAL PANEL GALVANISED
SPARTEX SELS1745LLXX LAMSTATLOWER SHELVES-1800X600 LAMSTAT
SPARTEX SRUS156DXXXX DBLE TIER UPPER SHELF 600X1500X300 S/Steel
SPARTEX SEUS1800NXXX UPPER SHELF 300MM NEOSTAT-1800MM NEOSTAT
BOTT 16926964.24 VERSO INNER DRAWER KIT 800 X 550 X 125MM
BOTT PERFORATED PANEL AND HOOK KIT SET OF 15 14031420.11