BOTT SINGLE TOOLCLIP 100MM 14001147 PACK OF 5
perfo hook 100mm ø 6mm (pack of 5) WxDxH: 20x100x60mm zinc plated
See technical informationReferences
Bott:14001147
Rubix:4512362
Product details : BOTT SINGLE TOOLCLIP 100MM 14001147 PACK OF 5
perfo hook 100mm ø 6mm. Steel construction with fast and secure perfolock clip on design, with safety end cap on prong. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 20x100x60mm
Strengths
The BOTT Perfo hook features a single hook for hanging tools and components. They are designed to incorporate with all BOTT Perfo panels
Applications
The BOTT Perfo hook can be used for storing a wide variety tools and components within Perfo panel systems
Technical specifications
Attributes
| Type | bott single toolclip 100mm 14001147 pack of 5 |
|---|
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days

