Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
ARMORGARD TKD1 DIVIDER KIT SET OF 3
ARMORGARD TKD1 DIVIDER KIT SET OF 3
tool and equipment storage
References
armorgard:
TKD1D
rubix:
202A3659
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMORGARD TKD1 DIVIDER KIT SET OF 3
ARMORGARD TKD1 DIVIDER KIT set of 3
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
40.00
excl. VAT
/
Each
Β£
48.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX SRUS126DXXXX DBLE TIER UPPER SHELF 600X1200X300 S/Steel
SPARTEX SLES9046ZSXX EXTRA SHELVES TO SUIT 900.460 STAINLESS STEEL
ARMORGARD TKDMPK1 MOUNTING KIT 4XBRKTS & FIXINGS
BOTT 16926963.24 VERSO INNER DRAWER KIT 800 X 550 X 100MM
BOTT 16926824.51 VERSO 800 X 100MM DIVIDER KIT 3
FORMA-STOR RAMP FRR4
BOTT DRAWER KIT 175MM 40522043.16V
SPARTEX 863530 CASE 150X150 MM PLUS 125MM
BOTT CUBIO DIVIDER KIT ETS-85150-7 15 COMP 43020657.51
BOTT 16926963.16 VERSO INNER DRAWER KIT 800 X 550 X 100MM
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101068.51V
BOTT CUBIO DIVIDER KIT ETS-66150-6 10 COMP 43020644.51
BOTT TWIN TOOLCLIP 100MM 14002064 PACK OF 5
BOTT 16926803.51 VERSO 525 X 175H DIVIDER KIT 2
BOTT 16926964.19 VERSO INNER DRAWER KIT 800 X 550 X 125MM