FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SET
10pc Paint and Varnish Brush Set
See technical informationReferences
Fit for the Job:FBPT039
Rubix:276A9476
EAN:5019200326396
Product details : FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SET
Made from 100% synthetic filaments, this super value 10 piece DIY set is ideal for a range of painting tasks including cutting in with emulsion and painting woodwork and metalwork with gloss or satin. Featuring sizes from 0.5" (12mm) up to 2" (63mm) it can be used for narrow areas and spot touching up through to painting flatter, wider areas.
Super value budget DIY brushes made from 100% synthetic filaments
Suitable for all water-based paints including emulsion, gloss and satin, as well as woodstains and varnishes
Contains 2x 0.5" (12mm), 3x 1" (25mm), 3 1.5" (38mm) and 2x 2" (50mm) brushes
Technical specifications
Attributes
| Material | 100% synthetic |
|---|
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- In stock: Next day delivery




