FIT4THEJOB FBPT038 5PC BUDGET PAINT & VARNISH BRUSH SET
5pc paint & Varnish Brush Set
See technical informationReferences
Fit for the Job:FBPT038
Rubix:276A9475
EAN:5019200326365
Product details : FIT4THEJOB FBPT038 5PC BUDGET PAINT & VARNISH BRUSH SET
Made from 100% synthetic filaments, this super value 5 piece DIY set is ideal for a range of painting tasks including cutting in with emulsion and painting woodwork and metalwork with gloss or satin. Featuring sizes from 0.5" (12mm) up to 2.5" (63mm) it can be used for narrow areas and spot touching up through to painting flatter, wider areas.
Super value budget DIY brushes made from 100% synthetic filaments
Suitable for all water-based paints including emulsion, gloss and satin, as well as woodstains and varnishes
Contains 0.5" (12mm), 1" (25mm), 1.5" (38mm), 2" (50mm) and 2.5" (63mm) brushes
Technical specifications
Attributes
| Material | 100% synthetic |
|---|
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days




