SPARTEX 734150 FLAT BENT PAINT BRUSH 40MM
Elbow brush on the platform
See technical informationSee documentsReferences
Spartex:734150
Rubix:209A7179
EAN:3660338021008

Documents
Product details : SPARTEX 734150 FLAT BENT PAINT BRUSH 40MM
Quality white bristles, natural sanded wood handle..
Copper-plated steel ferrule.
Copper-plated steel ferrule.
Strengths
Ideal brush for difficult access
Technical specifications
Attributes
| Material | silk |
|---|---|
| Width | 40 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- In stock: Next day delivery
