"FIT4THEJOB FBPT035 2"" NO BRISTLE LOSS CUTTING IN PAINT BRUSH"
2" Cutting in Brush
See technical informationReferences
Fit for the Job:FBPT035
Rubix:276A9474
EAN:5019200325313
Product details : "FIT4THEJOB FBPT035 2"" NO BRISTLE LOSS CUTTING IN PAINT BRUSH"
The No Bristle Loss Cutting In brush features a slant cut head that gives the ideal surface angle for cutting in with emulsion paints, giving sharp lines at corners, edges and ceilings. It also eliminates the problem of loose bristles spoiling the finish thanks to a super strong resin that locks the bristles firmly in place. The slimline head prevents overloading of paint and is balanced by a long handle with soft grip for comfortable working, giving the control and precision that are essential when cutting in. The slimline head gives maximum control, featuring 100% synthetic filaments with soft tips that give super smooth paint delivery with minimal brush marks.
100% synthetic filaments that give super smooth paint delivery with soft tips for minimal brush marks - especially suited to water-based paints
Slimline angled head designed to make cutting in at corners, edges and ceilings simple, giving razor sharp straight lines and maximum control with no bristle splaying
Super strong resin locks the brush head firmly in place, eliminating loose bristles for efficient painting
Soft grip handle for added comfort with ribbed thumb grip, enabling precise paint application
Technical specifications
Attributes
| Material | 100% synthetic |
|---|---|
| Width | 50.8 mm |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days




