References
Spartex:845050
Rubix:209A8045
EAN:3660338811562
Documents
Product details : SPARTEX 845050 FLAT LAMINATE BRUSH 70MM
Silk fibers..
Sanded wooden handle..
Copper-plated steel ferrule.
Sanded wooden handle..
Copper-plated steel ferrule.
Technical specifications
Attributes
| Material | silks |
|---|---|
| Width | 70 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- In stock: Next day delivery
