1358 HEAVY DUTY
EU shoe size | 36 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 36 |
---|---|
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Vibram Arctic Grip |
Metatarsal protection | Yes |
Security Category | S3 SRC |
Slip resistance | Yes |
Lining | Technical Fleece |
Colour | Black |
UK shoe size | 3 |
Material | HNBR Rubber, Gripper Lugs (Outsole);PU-Coated Leather, Microfibre (Upper) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Grey |
Usually arrives within 14 working days