BASE B1603 T-FORT MID S7S HRO CI HI LG FO SHOES BLACK/BLUE EU45 UK11
T-Fort Mid shoes
See technical informationReferences
Base Protection:CA-B1603-0WA 45
Rubix:389A0977
Manufacturer :CA-B1603-0WA 45
EAN:8052530122631

Product details : BASE B1603 T-FORT MID S7S HRO CI HI LG FO SHOES BLACK/BLUE EU45 UK11
Upper:water-repellent greased leather with H2STOP membrane.Lining:SmellStop anti-odour and anti-bacterial.Insert:Fortrex system.Toe:SlimCap.Sole:PU\Caoutchouc HRO.
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 45 |
| Main material | leather |
| Water proof | yes |
| Security Category | s7 |
| Slip resistance | yes |
| Material | water-repellent greased leather |
Show UNSPSC/ECL@SS
£ 128.52 excl. VAT
/ Each
£ 154.22 incl. VAT
- Usually arrives within 14 working days
