References
Stanley:STHT0-70695
Rubix:2516784
EAN:3253560706951



Product details : STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
Professional Stanley 14 in 1 multi tool with a bi-material handle offering better grip and comfort.
Quick locking and unlocking of the keys via the lock release button.
Tools included:
1 x 1/4" Bit Holder
1 x 1/4" Nut Adaptor
6 x Metric Nuts: 5, 6, 10, 11, 12 & 13 mm
2 x Slotted Screwdriver bits: 6-8 & 10-12
2 x Philips Screwdriver bits: PH1 & PH2
1 x Knife Blade
1 x Wood Saw
1 x File for metal
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 128x48x34 mm |
|---|---|
| Package weight | 314 g |
| Type | folding locking multi tool |
| Weight | 0.354 kg |
| Material | steel (insert) |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Delivery usually within ( 7 ) days