KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM

Control Cabinet Key "Double-Joint"

See technical information

References

Knipex:00 11 06 V03
Rubix:270A1007
EAN:4003773083085
brand logo

Technical specifications

Typecontrol cabinet key
See all Specifications

Product details : KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM


00 11 06 V03 Control Cabinet Key "Double-Joint"
very compact design. Can be used as T-handle for higher torques. Compact key for locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc For 3 different locking systems. Total length: 62 mm. Total length: 124 mm. self-service card/blister.
  • Capacity double-bit key: 3 – 5 mm
  • Capacity square: 7.0 — 8.0 mm
  • Capacity triangular: 8.0 — 9.0 mm
  • Bit holder 1/4" (hexagon socket): / in
  • Technical specifications


    Attributes
    Typecontrol cabinet key
    Weight0.107 kg
    £ 20.15 excl. VAT
    / Each
    £ 24.18 incl. VAT
    • In stock: Next day delivery