Miscellaneous tools - Other
Filter Options
Categories
miscellaneous tools - other (18)
Brand
draper
(2)
facom
(2)
gedore red
(1)
knipex
(3)
nailers (protective kneepads)
(1)
sealey
(1)
seco tools
(1)
18 Product(s) with 18 variant(s):
KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM
- knipex:00 11 06 V03
- rubix:270A1007
- ean:4003773083085
- In stock: Next day delivery
- Type:control cabinet key
£ 20.15 excl. VAT
/ Each
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK
- nailers (protective kneepads):E3115/XL
- rubix:2008353
- In stock: Next day delivery
- Type:wrist tool lanyard
£ 4.30 excl. VAT
/ Each
STANLEY HAND DRILL 0-03-105
- stanley:0-03-105
- rubix:011690
- ean:3253560031053
- In stock: Next day delivery
- Type:hand drill
£ 23.97 excl. VAT
/ Each
STANLEY 0-84-519 12 IN 1 MULTI TOOL
- stanley:0-84-519
- rubix:2003600
- ean:3253560845193
- In stock: Next day delivery
- Type:multifunctional pliers
£ 15.72 excl. VAT
/ Each
STANLEY FMHT0-72414 T16 MULTITOOL
- stanley:FMHT0-72414
- rubix:2581996
- ean:3253560724146
- In stock: Next day delivery
- Type:multi tool
£ 19.45 excl. VAT
/ Each
STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
- stanley:STHT0-70695
- rubix:2516784
- ean:3253560706951
- Delivery usually within ( 7 ) days
- Type:folding locking multi tool
£ 20.83 excl. VAT
/ Each
DRAPER 15078 3 WHEEL DOLLY
- draper:15078
- rubix:209A4126
- manufacturer :15078
- Delivery usually within ( 7 ) days
- Type:draper 15078 3 wheel dolly
£ 9.74 excl. VAT
/ Each
KNIPEX 986630 SELF-CLAMPING SLIP-ON CAPS 110MM
- knipex:98 66 30
- rubix:388A4384
- ean:4003773084204
- Delivery usually within ( 14 ) days
- Type:slip-on cap
£ 14.37 excl. VAT
/ Each
FACOM FLEXIBLE MECHANICAL RETRIVER
- facom:826.1
- rubix:80060054
- ean:3148512061502
- Delivery usually within ( 14 ) days
- Type:thickness gauges in inches 804.u
£ 56.62 excl. VAT
/ Each
KNIPEX 986620 SELF-CLAMPING SLIP-ON CAPS 100MM
- knipex:98 66 20
- rubix:388A4383
- ean:4003773084198
- Delivery usually within ( 14 ) days
- Type:knipex 986620 self-clamping slip-on caps 100mm
£ 13.45 excl. VAT
/ Each
DRAPER 15091 LEAD DRESSING TOOL
- draper:15091
- rubix:157A1505
- manufacturer :15091
- Delivery usually within ( 7 ) days
- Type:draper 15091 lead dressing tool
£ 17.51 excl. VAT
/ Each
STARRETT CJ497 277-3 DIVIDER
- starrett:277-3
- rubix:459A8225
- manufacturer :CJ497
- Delivery usually within ( 4 ) days
- Type:spring-type divider
£ 30.12 excl. VAT
/ Each
FACOM DX.25PB RADIO REMOVAL TOOL SET
- facom:DX.25PB
- rubix:275A2300
- ean:3148517636651
- Delivery usually within ( 14 ) days
- Type:set of 20 car radio removal tools
£ 37.73 excl. VAT
/ Each
SPEAR & JACKSON NEVERBEND INSULATED 10LB RAMMER
- spear & jackson:RAM10LB/INS
- rubix:2008651
- Usually arrives within 14 working days
- Type:insulated reamer
£ 95.28 excl. VAT
/ Each
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
- sealey:PPD100
- rubix:383A4742
- manufacturer :PPD100
- ean:5054511971101
- Usually arrives within 14 working days
- Type:sealey ppd100 2-stroke petrol post driver 100mm
£ 699.93 excl. VAT
/ Each
WERA 104669 844 SINGLE TAP BIT 6MM/40MM
- wera:05104669001
- rubix:276A4746
- ean:4013288117601
- Delivery usually within ( 5 ) days
£ 7.48 excl. VAT
/ Each
SECO MM12-20095.3-3027 MINIMASTER TOOLS 75012865
- seco tools:MM122009533027
- rubix:8548145
- ean:12865750000107
- Usually arrives within 14 working days
£ 109.63 excl. VAT
/ Each
GEDORE RED R22350004 30 PIECE MEASURING & CUTTING SET IN FOAM INSERT
- gedore red:R22350004
- rubix:45038251
- manufacturer :3301685
- ean:4060833016858
- Delivery usually within ( 22 ) days
£ 154.25 excl. VAT
/ Each
























