SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
PPD100 2-STROKE PETROL POST DRIVER 100MM
See technical informationReferences
Sealey:PPD100
Rubix:383A4742
Manufacturer :PPD100
EAN:5054511971101
Product details : SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
• Heavy-duty and easy-to-use post driver, designed to knock posts up to Ø100mm into the ground.
• Powered by a lightweight, compact and powerful 2-stroke 52cc air-cooled single cylinder engine.
• Recoil start and a fuel capacity of 1.3L.
• Especially useful when installing large numbers of posts, or where accessibility is restricted for heavier machinery.
• Supplied with three sets of post rings: 20 x Ø49mm, 50 x Ø69mm, 70 x Ø100mm, allowing the machine to be used with a wide range of diameter posts.
• Supplied complete with storage case with integral wheels for ease of transport, as well as full tool kit and fuel mixing container.
• Model No. PPD100
Strengths
2-Stroke Petrol Post Driver 100mm
Technical specifications
Attributes
| Type | sealey ppd100 2-stroke petrol post driver 100mm |
|---|
Show UNSPSC/ECL@SS
£ 699.93 excl. VAT
/ Each
£ 839.92 incl. VAT
- Usually arrives within 14 working days

