Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools - Other
STANLEY FMHT0-72414 T16 MULTITOOL
STANLEY FMHT0-72414 T16 MULTITOOL
16 piece multi-tool
References
stanley:
FMHT0-72414
rubix:
2581996
ean:
3253560724146
Technical specifications
Type
Multi Tool
See all Specifications
Product details
Technical specifications
Product details : STANLEY FMHT0-72414 T16 MULTITOOL
Tool Contains:
Technical specifications
Attributes
Packaged dimensions (D x W x H)
60
x
140
x
150
mm
Package weight
300
g
Type
Multi Tool
Weight
0.3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.45
excl. VAT
/
Each
£
23.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK
STANLEY 0-84-519 12 IN 1 MULTI TOOL
STANLEY HAND DRILL 0-03-105
KNIPEX 001106V03 CONTROL CABINET KEY DOUBLEJOINT 62MM
STANLEY STHT0-70695 14 IN 1 FOLDING LOCKING MULTI TOOL
FACOM DX.25PB RADIO REMOVAL TOOL SET
KNIPEX 986630 SELF-CLAMPING SLIP-ON CAPS 110MM
KNIPEX 986620 SELF-CLAMPING SLIP-ON CAPS 100MM
SPEAR & JACKSON NEVERBEND INSULATED 10LB RAMMER
SEALEY PPD100 2-STROKE PETROL POST DRIVER 100MM
LEATHERMAN SUPERTOOL MULTI TOOL 300-LT 300
GPC TMH60Z 600MM TRAFFIC MIRROR
NAILERS ERGODYNE WRIST LANYARD L/XL BLACK
BAHCO 5515T-52 TELESCOPE MIRROR
WHITNEY W05T14P PUNCH 1/4 FOR NO 5