Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Floors and surfaces - Spare part
SPARTEX VZ.20525/G/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
SPARTEX VZ.20525/G/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
1400x25mm Aluminium Kentucky Mop Handle with Clip
References
spartex:
UK-VZ.20525/G/CLIP
rubix:
223A8937
manufacturer :
VZ.20525/G/CLIP
Product details
Technical specifications
Product details : SPARTEX VZ.20525/G/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
Technical specifications
Attributes
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.92
excl. VAT
/
Each
£
7.10
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX VZ.20525/B/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
SPARTEX VZ.20525/Y/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
VIKAN 7774/9 SQUEEGEE REPLACEMENT 77749
ROBERTSCOT 102318/RED SWEEPER MOP HEAD SYNTHETIC 60CM RED
VIKAN 520052 BLK SNOW BRUSH 490MM HARD
VIKAN 60003 MEASURING JUG, 2 LITRE, BLUE
VIKAN 40606 YEL HAND SCRAPER 75MM
ROBERT SCOTT 15LTS PRO BUCKET & WRINGER RED
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 77144 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 10115 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM WHITE
VIKAN SQUEEGEE 500MM BLUE 77533
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD