• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,249)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD

SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD

24" Stiff Bassine Broom Head

See technical information
References
Spartex:UK-H.12/FN
Rubix:223A8872
Manufacturer :H.12/FN
brand logo
brand logo
Technical specifications
Typebroom

Product details : SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD


Technical specifications


Attributes
Typebroom
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 31735 UST BROOM 400MM MEDIUM WHITESPARTEX 272.TBL LONG HANDLED TAR BRUSHVIKAN 31793 BROOM 410MM SOFT BLUEKLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600VIKAN 70623 WALL-/FLOOR WASHING BRUSH 470MM HARD BLUEHILLBRUSH BB3 MEDIUM 465MMX60MM 1 PINT BOTTLE BRUSHVIKAN 29202 BROOM 530MM VERY HARD GREENSPARTEX 849172 COCO FIBRE BRUSH STRHT HEAD 29CM FOR HANDLE 845504HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREENVIKAN 44016 DETAIL BRUSH 205MM VERY HARD YELLOWVIKAN 31734 UST BROOM 400MM MEDIUM REDVIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREENVIKAN 41864 WASHING BRUSH WITH LONG HANDLE 415MM HARD REDVIKAN 53762 TUBE BRUSH 20MM 500MM MEDIUM GREENHILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap