Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Floors and surfaces - Spare part
VIKAN 7774/9 SQUEEGEE REPLACEMENT 77749
VIKAN 7774/9 SQUEEGEE REPLACEMENT 77749
Floors and surfaces - Spare part Vikan
References
vikan:
77749
rubix:
123A6720
ean:
5705020777493
Product details
Technical specifications
Product details : VIKAN 7774/9 SQUEEGEE REPLACEMENT 77749
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.79
excl. VAT
/
Each
£
10.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX VZ.20525/Y/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
ROBERTSCOT 102318/RED SWEEPER MOP HEAD SYNTHETIC 60CM RED
SPARTEX VZ.20525/G/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
SPARTEX VZ.20525/B/CLIP 1400X25MM ALUMINIUM KENTUCKY MOP HANDLE WITH C
HILLBRUSH DP1B 330 X 203MM DUSTPAN BLUE
SPARTEX 845522 WOODEN HANDLE, HOUSEHOLD SHOVEL MATERIAL METAL
KLINGSPOR 358374 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 BRASS BH600
ROBERT SCOTT SPONGE SCOURER PK 10
VIKAN 29204 RED BROOM 530MM VERY HARD
ROBERT SCOTT 15LTS PRO BUCKET & WRINGER YELLOW
VIKAN 56865 WHT HYGIENE BUCKET 12 LITRE
GEDORE 641 CLAW GRIPPER
VIKAN 616 WALL BRACKET FOR 1 PRODUCT 48MM
VIKAN 56754 RED HAND SCOOP 1 LITRE 350MM
VIKAN 10136 YEL HYGIENIC WALL BRACKET GRIP BAND MODULE 82MM