16000 Single Row Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 75x75x10 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 16000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 10500 N |
Basic dynamic load, radial - Cr | 14300 N |
Weight | 0.171 kg |
Usually arrives within 14 working days