SKF Deep groove ball bearing 62201 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Logistic Weight | 51 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 622.. |
Material | Bearing steel |
Cage | Steel |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 7280 N |
Usually arrives within 14 working days