Deep groove ball bearing NTN 16012C3, Outer diameter: 95 mm | Width: 11 mm | Inner diameter: 60 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16012C3
Rubix:204A4258
EAN:4547359258370



Documents
Product details : NTN 16012C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x11 mm |
|---|---|
| Logistic Weight | 278 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 17500 N |
| Basic dynamic load, radial - Cr | 22100 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Delivery usually within ( 3 ) days
