Deep groove ball bearing SNR 6204HT200, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR Specific ball bearing EE3
See technical informationSee documentsReferences
SNR:6204HT200
Rubix:204A9477
EAN:3413520358204



Documents
Product details : SNR 6204HT200 SPECIFIC BALL BEARINGS
Single-row grooved ball bearing TOPLINE, radial contact, steel sheet cage, Viton seals on both sides, for applications up to +200°C
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, lubrication with HT200
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.107 kg |
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- Delivery usually within ( 3 ) days
