References
SIP Industrial:01597
Rubix:162A8764
EAN:5012713015979
Product details : SIP 450MM METAL B/SAW 01597
• Heavy-duty 3-phase motor ideal for professional workshops
• 4-speed belt-driven gearbox perfect for varying material types and thicknesses
• Large adjustable vice ideal for large steel sections, straight, and angle cutting
• Adjustable hydraulic ram dampener for smooth cutting descent, control, and increased blade performance
• Integrated coolant system extends blade life and cools the cutting area
• Heavy-duty cast iron bow for reduced vibration and increased accuracy
• Built-in 24v control circuit safety feature for added peace-of-mind
• Designed for trade and professional-grade applications
• Supplied with heavy-duty bi-metal vari-pitch blade
• SIP 2-Year Standard Silver Warranty
Strengths
• Heavy-duty 3-phase motor for professional workshops
• 4-speed belt-driven gearbox for varying material thicknesses
• Large adjustable vice ideal for sections, straight, and angles
• Adjustable hydraulic ram dampener for smooth cutting control
• Cast iron bow for reduced vibration and increased accuracy
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Power | 1500 W |
Show UNSPSC/ECL@SS
£ 5,437.32 excl. VAT
/ Each
£ 6,524.78 incl. VAT
- Usually arrives within 14 working days





