Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Swarf removal machining
(118)
Non-machining metalwork
(10)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Band saw
HUVEMA 16452 HU 150 PB-2 BANDSAW MACHINE
HUVEMA 16452 HU 150 PB-2 BANDSAW MACHINE
Bandsaw machine
References
huvema:
HU 150 PB-2 Topline (16452)
rubix:
269A5899
manufacturer :
16452
ean:
8718242061360
Technical specifications
Voltage
230
V
Product details
Technical specifications
Product details : HUVEMA 16452 HU 150 PB-2 BANDSAW MACHINE
Compact portable band saw with variable speed. No slack due to special construction and rigid saw arm. Easily moveable.
Technical specifications
Attributes
Voltage
230
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,358.58
excl. VAT
/
Each
£
1,630.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SIP 01594 12IN METAL CUTTING BANDSAW 230V
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW
MAKITA DPB184Z BRUSHLESS PORTABLE BAND SAW
MAKITA PB002GZ XGT BODY ONLY BAND SAW
HUVEMA 16318 HU 270 AC-4 BANDSAW 1385 X 745 X 935 MM 8718242080545
SIP 01520 8IN SWIVEL HEAD PULL-DOWN METAL BANDSAW
HUVEMA 16477 BMSY 360 C BANDSAW
HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
SIP 01593 8IN PROFESSIONAL SWIVEL METAL BANDSAW
HUVEMA HU210AC-4 BANDSAW MACHINE 16317
SIP 01530 15IN SWIVEL HEAD MANUAL & AUTO-CUT METAL BANDSAW
SIP 01599 18IN 230V PROFESSIONAL METAL BANDSAW
MAKITA DPB180Z 18V BAND SAW PORTABLE
HUVEMA 16324HU270N-4 16324HU270N-4 BANDSAW
SEALEY SM35CE 300MM HORIZONTAL HYDRAULIC ARM BANDSAW