HUVEMA 16324HU270N-4 16324HU270N-4 BANDSAW


Bandsaw machine

References
huvema:HU 270 N-4 Topline (16324)
rubix:267A7787
manufacturer :16324
ean:8718242558228
brand logo
brand logo
Technical specifications
Voltage400 V

Product details : HUVEMA 16324HU270N-4 16324HU270N-4 BANDSAW


With the TOPLINE range of ''semi-automatic'' bandsaws Huvema offers robust top quality bandsaws for every workshop. Ideal if you want to saw single pieces with high precision and easy control: TOPLINE bandsaws offer this and more!

TOPLINE band saws are designed for optimal use in precise and robust work. The machines are equipped with a sturdy base and the sawing arm is made entirely of cast iron. In addition, these bandsaws are finished with very solid and precise cutting guides. These features ensure stable operation and therefore accurate sawing results.

The TOPLINE bandsaws are very user-friendly and equipped with an ergonomic and clearly arranged control panel. The machines are also equipped with a built-in cooling system and the lowering speed of the arm is infinitely variable. The saw brush removes chips from the saw blade and thus keeps the saw clean. This prevents extra wear and ensures a longer life. Single pieces can be cut ''automatically'' by using the bag cylinder. This enables you to work efficiently, e.g. while preparing new (sawing) work and possibly finishing and/or clearing up previously sawn work. After cutting, the machine stops automatically and the arm can be raised for the next cut. TOPLINE bandsaws are equipped with a stable material clamp with a quick-release device.

In addition to all the advantages mentioned, this range of TOPLINE band saws is extremely well priced for machines in this quality class!

Strengths

Quality bandsaw with a heavy duty gear drive.
Band saw included
Saw blade brush
Cylinder for automatic lowering
Clamp with quick release device
Built-in cooling system
Hydraulic saw blade tensioning
Mitre saws with preset angles
Workpiece stop
Higher working height for greater ease of use
Easy saw blade change and hydraulic tension adjustment
Limit switch shuts off the power when cutting is complete
Adjustable roller guides for accurate cutting
Adjustable length stop for repeated cutting

Technical specifications


Attributes
Voltage400 V
Show UNSPSC/ECL@SS
£ 4,496.77 excl. VAT
/ Each
£ 5,396.12 incl. VAT
  • In stock: Next day delivery