ANSELL ALPHATEC 1800 CHEMICAL BOUND WHT COVERALL MODEL 111 2XL
1800-WH Std Cvrl Hood 111
See technical informationReferences
Ansell:WH18B-00111-06
Rubix:80253456
Manufacturer :WH18B-00111-06
EAN:5013756110348
Product details : ANSELL ALPHATEC 1800 CHEMICAL BOUND WHT COVERALL MODEL 111 2XL
DESIGN
MICROGARD® 1800 STANDARD is a lightweight, breathable material and so is particularly suited to warmer working environments. Provides a good barrier to low hazard liquid spray and fine particulates.
BOUND SEAMS
Superior strength, liquid and particle barrier
SUIT FEATURES
• 3 piece hood
• Elasticated hood, wrists, waist and ankles
• 2-way front zipper with resealable storm flap
COLOURS
White
SIZES
S-5XL
Good protection from low hazard liquid spray and fine particulates with bound seams for improved overall protection.
Strengths
- Protects against low hazard liquid spray and fine particulates
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized body fit, improving wearer comfort and safety
- Anti-static, tested according to EN 1149-5 and AATCC 76
- Low linting to help reduce the risk of cross contamination in critical areas
- Silicone free, critical in spray painting applications
Applications
Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Fibre Glass Resin Applications|Handling of powders
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | polyethylene |
| Colour | white |
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
- In stock: Next day delivery
