3M 4500 COVERALL NON HAZARD DISPOSABLE WHITE SIZE S
3M™ Protective Coverall 4500
See technical informationReferences
3M:7000089590
Rubix:118A6786
Manufacturer :7000089590
EAN:4046719399925






Product details : 3M 4500 COVERALL NON HAZARD DISPOSABLE WHITE SIZE S
Use 3M™ Protective Coverall 4500 for basic protection against dirt, dust and non-hazardous liquid splashes in the workplace or at home. This hard wearing polypropylene suit has excellent coverage with 2 panel elasticated hood, cuffs, ankles and waist, offering a comfortable fit and good freedom of movement. The soft polypropylene material also provides excellent breathability for extra comfort when working. Perfect for lighter janitorial jobs, site visitors or food industry this garment keeps the wearer clean but also the process. The one-way zip with storm flap offers added convenience and protection. Available in blue or white for colour zoning, worker identification or offer discrete dirt visibility.
Strengths
Category 1 coverall designed for light duty protection against non-hazardous liquids and dusts;Breathable 45gsm polypropylene material offers CE Simple certification for non-hazardous particles and liquids;Excellent breathability and comfort for extended wear;Elasticated hood, cuffs, ankles and waist for good fit and freedom of movement;1-way zip with storm flap and 2-panel hood for optimal coverage
Applications
Category 1 coverall designed for light duty protection against non-hazardous liquids and dust
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | polypropylene |
| Colour | white |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 4.39 excl. VAT
/ Each
£ 5.27 incl. VAT
- Delivery usually within ( 13 ) days