ANSELL 2000-111 ALPHATEC 2000 STD COVERALL HOOD MODEL 111 WHT SIZE 4XL


AlphaTec 2000 Standard Bound Model 111

References
ansell:WH20B-00111-4XL
rubix:254A3262
manufacturer :WH20B-00111-08
ean:5013756003053
brand logo
brand logo
Technical specifications
Size4XL
Main materialPolyethylene
See all Specifications

Product details : ANSELL 2000-111 ALPHATEC 2000 STD COVERALL HOOD MODEL 111 WHT SIZE 4XL


Benefits of the AlphaTec 2000 STANDARD - Model 111 Clean Room Suit:

  • This high performance microporous laminate suit was designed with protection and wearer comfort in mind with bound seams, a 3-piece hood, a 2-way front zipper with resealable storm flap, finger loops, and an elasticated hood, waist, wrists, and ankles.
  • EN certified Type 5/6. Provides protection from particulates and light liquid spray, including low hazard chemical splash.
  • Provides resistance to penetration by bloodborne pathogens (meets ASTM F1671 and ISO 16604).
  • Anti-static (meets requirements of AATCC 76 and EN 1149-5).
  • Rated to protect against pesticides (meets requirements of DIN 32781). Ideal for farm work and other agricultural operations
  • Meets EN 1073-2:2002 for protective clothing against radioactive particulate contamination.
  • Wide range of sizes to provide protection for your diverse team
  • Contains no natural rubber latex
  • Strengths

    • Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
    • Comfortable to wear featuring moisture vapor permeable fabric  (“breathable”) to help reduce the risk of heat stress
    • Optimized body fit, improving wearer comfort and safety
    • Anti-static, tested according to EN 1149-5
    • Low linting to help reduce the risk of cross contamination in critical areas
    • Silicone free, critical in spray painting applications

    Applications

    Clean room cleaning and preparing|Production line support & maintenance|Maintenance of plant and machines|Veterinary Services|Cleaning of plant and machines

    Technical specifications


    Attributes
    Size4XL
    Main materialPolyethylene
    ColourWhite
    Show UNSPSC/ECL@SS
    £ 5.75 excl. VAT
    / Each
    £ 6.90 incl. VAT
    • Usually arrives within 14 working days