ANSELL 1800-111 ALPHATEC 1800 STD COVERALL HOOD MODEL 111 WHT SIZE XL


1800-WH Std Cvrl Hood 111

References
ansell:WH18B-00111-XL
rubix:80253455
manufacturer :WH18B-00111-05
ean:5013756110324
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
SizeXL
Main materialPolyethylene
See all Specifications

Product details : ANSELL 1800-111 ALPHATEC 1800 STD COVERALL HOOD MODEL 111 WHT SIZE XL


DESIGN

MICROGARD® 1800 STANDARD is a lightweight, breathable material and so is particularly suited to warmer working environments. Provides a good barrier to low hazard liquid spray and fine particulates.

BOUND SEAMS

Superior strength, liquid and particle barrier

SUIT FEATURES

•  3 piece hood
•  Elasticated hood, wrists, waist and ankles
•  2-way front zipper with resealable storm flap


COLOURS

White

SIZES

S-5XL

Good protection from low hazard liquid spray and fine particulates with bound seams for improved overall protection.

Strengths

  • Protects against low hazard liquid spray and fine particulates
  • Comfortable to wear featuring moisture vapor permeable fabric  (“breathable”) to help reduce the risk of heat stress
  • Optimized body fit, improving wearer comfort and safety
  • Anti-static, tested according to EN 1149-5 and AATCC 76
  • Low linting to help reduce the risk of cross contamination in critical areas
  • Silicone free, critical in spray painting applications

Applications

Clean room cleaning and preparing|Body painting including surface inspection|Production line support & maintenance|Cleaning of plant and machines|Maintenance of plant and machines|Fibre Glass Resin Applications|Handling of powders
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
SizeXL
Main materialPolyethylene
ColourWhite
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
  • In stock: Next day delivery