GISS 888446 G-PRO COMFORT TYPE 4/5/6 DISPOSABLE COVERALL WHITE 2XL


G-PRO COMFORT TYPE 4B/5B/6B COVERALL

References
giss:888446
rubix:242A7666
ean:3660338413285
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size2XL
Main materialOther
Type4/5/6
See all Specifications

Product details : GISS 888446 G-PRO COMFORT TYPE 4/5/6 DISPOSABLE COVERALL WHITE 2XL


White antistatic polypropylene and microporous polyethylene coverall. Low lint. Highly comfortable, efficient drain of internal moisture. 3-part hood, 2-cursor zipper fastening with self-adhesive flap. Elastic on waist, cuffs and ankles. Thumb loops for a better fit. Heat-sealed reinforced 4-thread serged seams, providing strong liquid and particle barrier.CE Category 3 EN13034, EN13982, EN14605, EN1149, EN1073, EN14126

Strengths

Heat-sealed reinforced 4-thread serged seams, providing strong liquid and particle barrier. Antistatic microporous breathable polyethylene and polypropylene. Low lint. Thump loops for better fit. Highly comfortable

Applications

Can be used in sectors such as Industry, maintenance, cleaning, building, powder handling…
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size2XL
Main materialOther
Type4/5/6
Category3
ColourWhite
MaterialMicroporous PP+PE
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
  • In stock: Next day delivery