References
Progarm:6100-N-2XL-T
Rubix:2576914
Manufacturer :6100-N-2XL-T
EAN:0743031840282




Documents
Product details : PROGARM 6100 COVERALL NAVY 2XL T
Best selling coverall featuring reflective tape and the lightweight VXS+ Flame Resistant fabric whilst ensuring outstanding Arc Flash protective properties. CE Certified for Arc Flash protection to Class 1 and 9.5 cal/cm².
Strengths
•Arc Flash protection and Flame Resistant fabric
Mandarin collar
Maximum neck protection
Kneepad pockets
Wear with kneepads for extra comfort
Chest Pockets with zippers
Secure storage
Gas monitor loop
Secure fixing point
SafetyICON™ on arm
Visual EN Standards icon system
5cm FR AS Reflective Tape
Double stitched for longer life
Phone Pocket on sleeve with flap
Safe and secure
Cuff tabs with Hook & Loop brand fasteners
Close fit around wrist or gloves
Side access pockets
With entry inside coverall
ThermSAFE™ plastic Flame Resistant zippers
CE Certified
Internal elastic 2Point adjustable waistband
Ensures close fit
Triple stitched side seams
Lifetime quality assurance
Easy-Str...
Mandarin collar
Maximum neck protection
Kneepad pockets
Wear with kneepads for extra comfort
Chest Pockets with zippers
Secure storage
Gas monitor loop
Secure fixing point
SafetyICON™ on arm
Visual EN Standards icon system
5cm FR AS Reflective Tape
Double stitched for longer life
Phone Pocket on sleeve with flap
Safe and secure
Cuff tabs with Hook & Loop brand fasteners
Close fit around wrist or gloves
Side access pockets
With entry inside coverall
ThermSAFE™ plastic Flame Resistant zippers
CE Certified
Internal elastic 2Point adjustable waistband
Ensures close fit
Triple stitched side seams
Lifetime quality assurance
Easy-Str...
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Secondary colour | no secondary color |
| Material | progarm vxs+ inherent woven weave fabric |
Show UNSPSC/ECL@SS
£ 213.55 excl. VAT
/ Each
£ 256.26 incl. VAT
- Delivery usually within ( 3 ) days
