MORAVIA BOLLARD TYPE L SURFACE FIXING 1200MM 199.16.549


Heavy Duty Bollard

References
moravia:199.16.549
rubix:2524307
brand logo
brand logo
Technical specifications

Product details : MORAVIA BOLLARD TYPE L SURFACE FIXING 1200MM 199.16.549


A comprehensive range of Heavy Duty bollards with a wide range of protective capabilities, designed to meet most eventualities ranging from medium to extremely heavy impacts. Produced in high quality steel, these bollards are highly suitable for protecting storage areas, traffic routes and work areas. They are also useful in protecting machinery, pillars, loading ramps and bays, entrances etc. Types L to XXL are particularly suitable for areas of high risk of collisions such as HGV and forklift traffic, driveways, corners of buildings etc. Type S is usually employed where space is restricted. The Type S Bollard can also be fitted with our patented FLEX Pad. See page 44 for FLEX Pad details. Type XXL is equipped with a removable cap, which enables the bollard to be filled with concrete when installed in situ if required.

Strengths

•For Indoor and Outdoor use
High quality steel
Heavy duty protection
Thick wall gauge
Highly visible yellow and black marking

Technical specifications


Attributes
ColourYellow
MaterialTop Grade Steel
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 344.96 excl. VAT
/ Each
£ 413.95 incl. VAT
  • Usually arrives within 14 working days