Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 2/2 VALVE 00186489
BURKERT 2/2 VALVE 00186489
Other valve Bürkert
References
bürkert:
00186489
rubix:
162A2817
Product details
Technical specifications
Product details : BURKERT 2/2 VALVE 00186489
Technical specifications
Attributes
Max. temperature
185
°C
Max. service pressure
16
bar
Min. temperature
-10
°C
Min. service pressure
0
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.35
excl. VAT
/
Each
£
337.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
BURKERT 2/2 6281 SOL VALVE 253176
BURKERT DN40 VALVE 00001396 REPAIRED WITH SERVICE KITS 1396
BURKERT 00155003 SOLENOID VALVE
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
FESTO 8111592 ANGLE SEAT VALVE VZXA-B-TS6-25-M2-B1T-8.&
ASCO E290D0330DA0000 3/4 BSP BODY VALVE
BURKERT 186487 VALVE
BURKERT 140558 SOL VALVE 2/2
BURKERT 2421 ACTUATOR 5.5 - 7 BAR ATEX
BURKERT 15MM ANGLE VALVE 00142615
BURKERT 2/2WAYSOLENOIDVALVE 00208694
BURKERT ANGLE SEAT VALVE 178681
BURKERT 2/2 DIAPRAGM VALVE 221002
BURKERT 001251A A/B PISTON V/V 2000 00001251