Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 8 855659
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 8 855659
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855659
rubix:
855659
ean:
3660338110382
Technical specifications
Diameter
8
mm
Total length
63
mm
Length of cut
19
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 8 855659
Technical specifications
Attributes
Diameter
8
mm
Total length
63
mm
Length of cut
19
mm
Number of teeth
2
Tail diameter
8
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.31
excl. VAT
/
Each
£
11.17
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
SANDVIK R216.42-04030-AQ06GP10 SC MILLING CM PLURA 2 5743518
SANDVIK 1K334-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213500
DOR S802HB 5.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK R216.42-12030-AP12G1620 SC MILLING CM PLURA 2 5743520
SANDVIK 1B230-1400-XA 1630 6259434
SANDVIK 1K333-0280-XA 1730 DURA SOLID CARBIDE END MILL 8213453
DORMER S52112.0XR2.0 6706681
ISCAR EC060A16-4C06R0.8 INSERT
DORMER S52310.0XR2.0 6706748
SANDVIK 2P230-1000-NAH10F SC MILLING CM PLURA 2 6260065
CUTLINE 893375 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P342-0500-PA P2BM 8351831
DORMER S52416.0XR3.0 6706668
DORMER S814HB2.0 END MILL 2.00 MM 5983612
ROEBUCK 211-00316 SOLID CARBIDE END MILL 2-F 1/4