SANDVIK 2P230-1000-NAH10F SC MILLING CM PLURA 2 6260065


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P230-1000-NAH10F
rubix:317A6715
manufacturer :6260065
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK 2P230-1000-NAH10F SC MILLING CM PLURA 2 6260065


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut19 mm
Number of teeth1
Tail diameter10 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 87.45 excl. VAT
/ Each
£ 104.94 incl. VAT
  • Usually arrives within 14 working days