Endmill Insert
Diameter | 6 mm |
---|---|
Total length | 57 mm |
Length of cut | 16 mm |
Diameter | 6 mm |
---|---|
Total length | 57 mm |
Length of cut | 16 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Type | Endmill |
Capacity length | 16 mm |
Body material | Carbide |
Cutting angle | 30 ° |
Usually arrives within 14 working days