CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 18 867459
2 flute slot drill - hss co8% - short series
See technical informationSee documentsReferences
Superseded Ref:7978671
GISS Cutline:867459
Rubix:867459
EAN:3660338214417

Documents
Product details : CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 18 867459
DIN 844 N.
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Length of cut | 19 mm |
| Total length | 79 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminum, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
- Usually arrives within 14 working days
