SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL


CoroMill® Dura solid carbide end mill for general machining

References
sandvik coromant:8460304
rubix:254A5917
manufacturer :8460304
ean:7323227646398
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length100 mm
Length of cut36 mm
See all Specifications

Product details : SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Strengths

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technical specifications


Attributes
Diameter16 mm
Total length100 mm
Length of cut36 mm
Angle of helix35 °
Coatingalcrn
Show UNSPSC/ECL@SS
£ 126.67 excl. VAT
/ Each
£ 152.00 incl. VAT
  • Usually arrives within 14 working days