ANSELL ALPHATEC 2000 BOUND WHT OVERBOOTS MODEL 406 42-46
2000-WH Trouser 301
See technical informationReferences
Ansell:WH20B-00406-00
Rubix:275A1395
Manufacturer :WH20B-00406-00
EAN:5013756027103
Product details : ANSELL ALPHATEC 2000 BOUND WHT OVERBOOTS MODEL 406 42-46
DESIGN
MICROGARD® 2000 range is designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals and filter 100% of particulates down to 0.01 microns in size.
BOUND SEAMS
Superior strength, liquid and particle barrier
OVERBOOTS FEATURES
• Tie fastening
• Bound seams
• Elastic to top of boot
Model 407 with PVC anti-slip sole also available to order
COLORS
White
SIZES
42-46
Superior protection from low hazard liquid spray and fine particulates with bound seams for improved overall protection.
Strengths
- Proven protective barrier to low concentration liquid chemicals, liquid & particulate biological hazards
- Comfortable to wear featuring moisture vapor permeable fabric (“breathable”) to help reduce the risk of heat stress
- Optimized fit, improving wearer comfort and safety
- Low Linting
Applications
Clean room cleaning and preparing|Production line support & maintenance|Maintenance of plant and machines|Veterinary Services|Body painting including surface inspection|Cleaning of plant and machines
Technical specifications
Attributes
| Main material | polyethylene |
|---|
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- Usually arrives within 14 working days
