References
Tyvek:D13395724
Rubix:80398416
Manufacturer :D13395724
EAN:5450208005201

Product details : TYVEK MODEL POB0 500 BOOT COVER WHITE PK200
DuPont™ Tyvek® overboot, model POB0. Knee-length overboot available in white and in one size. Elasticated top and fixation ties. Stitched internal seams.
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 20 g |
| Main material | nonwoven fabric |
| Material | tyvek® |
Show UNSPSC/ECL@SS
£ 232.94 excl. VAT
/ Each
£ 279.53 incl. VAT
- Usually arrives within 14 working days
