References
Dichtomatik:67020451
Rubix:167A9219
Manufacturer :67020451

Product details : FPM125X150X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Inner diameter | 125 mm |
| Outer diameter | 150 mm |
| Width | 12 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.11 incl. VAT
- Usually arrives within 14 working days
