References
Dichtomatik:67018873
Rubix:167A9054
Manufacturer :67018873

Product details : DICHTOMATK SEAL TO DIN 3760 R21 025,00X032,00X07,00 WA NBR
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: from -40 to + 100 °C. Material: NBR.
Applications
Sealing of machines rotating parts, e.g. shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- Usually arrives within 14 working days
