Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM12X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM12X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 12 x 28 x 7 A FKM 80 TLVU FNGS
rubix:
167A9091
manufacturer :
22551
Technical specifications
Inner diameter
12
mm
Outer diameter
28
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM12X28X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
8
g
Inner diameter
12
mm
Outer diameter
28
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.23
excl. VAT
/ 10
pieces
£
141.88
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM30X40X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT 40413263 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 044,00X065,00X10,00 WA NBR
SIMRIT 40413719 FREUDENBERG SEAL
SKF 20X30X7 HMSA10 V RADIAL SHAFT SEAL
FPM60X90X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR55X75X12B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
DICHTOMATK OIL SEAL 140,00X175,00X15,00 WAS NBR
NBR138X160X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R23 080,00X110,00X12,00 WAS NBR
DICHTOMATK 49470972 FREUDENBERG SEAL
SIMRIT 40413317 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 024,00X036,00X06,00 WA NBR
FPM70X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412561 FREUDENBERG SEAL