References
Dichtomatik:49389068
Rubix:168A1053
Manufacturer :49389068

Product details : FPM70X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
- Usually arrives within 14 working days
