References
SKF:20X30X7 HMSA10 V
Rubix:389A2610
Manufacturer :517718
EAN:7316572031957

Product details : SKF 20X30X7 HMSA10 V RADIAL SHAFT SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 6,4 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Delivery usually within ( 3 ) days
