References
Dichtomatik:67063558
Rubix:167A6217
Manufacturer :67063558

Product details : FPM160X200X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 293 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 57.74 excl. VAT
/ Each
£ 69.29 incl. VAT
- Usually arrives within 14 working days
