FPM65X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)

Shaft seal (W A S FKM 80 BROWN TLVU FNGS)

See technical information
References
Dichtomatik:49389132
Rubix:167A9720
Manufacturer :49389132
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : FPM65X90X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)


Material: FPM.

Technical specifications


Attributes
Logistic Weight58 g
Inner diameter65 mm
Outer diameter90 mm
Width10 mm
Materialfkm/fpm
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
  • Usually arrives within 14 working days