DICHTOMATK SEAL TO DIN3760 R4 100,00X125,00X13,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018295
Rubix:167A5920
Manufacturer :67018295

Product details : DICHTOMATK SEAL TO DIN3760 R4 100,00X125,00X13,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 125 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Usually arrives within 14 working days
