Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM16X26X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM16X26X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 16 x 26 x 7 A FKM 80 TLVU FNGS
rubix:
167A8415
manufacturer :
56730
Technical specifications
Inner diameter
16
mm
Outer diameter
26
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM16X26X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
6
g
Inner diameter
16
mm
Outer diameter
26
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.53
excl. VAT
/ 10
pieces
£
166.24
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 110,00X130,00X08,00 WA NBR
SKF 95X145X12HMSA10RG SEAL TO DN3760 R23
SIMRIT 40412675 FREUDENBERG SEAL
DICHTOMATK 075,00X092,00X07,00 WA NBR OIL SEAL NBR75X92X7A
DICHTOMATK SEAL TO DIN 3760 R21 044,00X065,00X10,00 WA NBR
DICHTOMATK 49471687 FREUDENBERG SEAL
DICHTOMATK 67017781 FREUDENBERG SEAL
DICHTOMATK 67039967 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 017,00X027,00X07,00 WA NBR
SIMRIT 40412645 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 020,00X035,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 090,00X105,00X13,00 WAS NBR
NBR40X55X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R23 050,00X060,00X08,00 WAS NBR
SIMRIT BAU6X2 950X 1200X 120 902 BAU6X2 95