SIMRIT BAU6X2 950X 1200X 120 902 BAU6X2 95


Shaft seal BA

References
freudenberg sealing technologies:BAU6X2 95 X 120 X 12 X 0 72 NBR 902
rubix:262A2732
manufacturer :40413775
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter120 mm
Width12 mm
See all Specifications

Product details : SIMRIT BAU6X2 950X 1200X 120 902 BAU6X2 95


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter120 mm
Width12 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
  • Usually arrives within 14 working days